Shop AK SCIENTIFIC
See all product information
Create Account
4, 4'-(Perfluoropropane-2, 2-diyl)bis(methylbenzene) (25g), CAS 1095-77-8
- Mfr # 1872AA-25g
- Zoro # G523794421
product price:Â
$
75.95
/ea
Key Features
Molecular Weight
332.28 g/mol
Chemical Container Size
25 g
CAS Number
1095-77-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1872AA-25g
- Zoro #
- G523794421
- UPC #
- -
- Country of Origin
- China
- Item
- 4,4'-(Perfluoropropane-2,2-diyl)bis(methylbenzene)
- Molecular Weight
- 332.28 g/mol
- CAS Number
- 1095-77-8
Description
Chemical Formula C17H14F6 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.