4'-Acetamido-3'-bromoacetophenone (1g), CAS 101209-08-9
- Mfr # X3509-1g
- Zoro # G723922082
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
256.096 g/mol
Purity
98% (GC)
Size
1 g
CAS Number
101209-08-9
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3509-1g
- Zoro #
- G723922082
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 256.096 g/mol
- Item
- 4'-Acetamido-3'-bromoacetophenone
- Purity
- 98% (GC)
- CAS Number
- 101209-08-9
- Application
- Research and Development
Dimensions
- Size
- 1 g
Description
Chemical Formula C10H10BrNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.