4-Acetylbenzoic acid (100g), CAS 586-89-0
- Mfr # U400-100g
- Zoro # G623875099
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Size
100 g
Purity
98% (GC)
CAS Number
586-89-0
Application
Research and Development
Molecular Weight
164.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U400-100g
- Zoro #
- G623875099
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (GC)
- CAS Number
- 586-89-0
- Application
- Research and Development
- Molecular Weight
- 164.16 g/mol
- Item
- 4-Acetylbenzoic acid
Dimensions
- Size
- 100 g
Description
Chemical Formula C9H8O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.