Shop AK SCIENTIFIC
See all product information
Create Account
4-Amidinopyridinium hydrochloride (5g), CAS 6345-27-3
- Mfr # C182-5g
- Zoro # G123913239
product price:Â
$
20.95
/ea
Key Features
Size
5 g
Application
Research and Development
Molecular Weight
157.6 g/mol
Purity
0.98
CAS Number
6345-27-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C182-5g
- Zoro #
- G123913239
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- 4-Amidinopyridinium hydrochloride
- Molecular Weight
- 157.6 g/mol
- Purity
- 0.98
- CAS Number
- 6345-27-3
Dimensions
- Size
- 5 g
Description
Chemical Formula C6H7N3.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.