Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-2, 6-dichloro-3-nitropyridine (5g), CAS 2897-43-0
- Mfr # W5160-5g
- Zoro # G023906355
product price:Â
$
32.75
/ea
Key Features
CAS Number
2897-43-0
Molecular Weight
208 g/mol
Purity
0.95
Size
5 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5160-5g
- Zoro #
- G023906355
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 2897-43-0
- Molecular Weight
- 208 g/mol
- Purity
- 0.95
- Item
- 4-Amino-2,6-dichloro-3-nitropyridine
- Application
- Research and Development
Description
Chemical Formula C5H3Cl2N3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.