Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-2-methylbenzonitrile (1g), CAS 72115-06-1
- Mfr # Z5070-1g
- Zoro # G723891227
product price:Â
$
20.95
/ea
Key Features
Purity
98% (GC)
CAS Number
72115-06-01
Size
1 g
Molecular Weight
132.16 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5070-1g
- Zoro #
- G723891227
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Purity
- 98% (GC)
- CAS Number
- 72115-06-01
- Item
- 4-Amino-2-methylbenzonitrile
- Molecular Weight
- 132.16 g/mol
- Application
- Research and Development
Description
Chemical Formula C8H8N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.