Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-3-iodobenzoic acid (1g), CAS 2122-63-6
- Mfr # W4421-1g
- Zoro # G123868294
product price:Â
$
70.75
/ea
Key Features
Application
Research and Development
Size
1 g
Molecular Weight
263.03 g/mol
Purity
0.95
CAS Number
2122-63-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4421-1g
- Zoro #
- G123868294
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Amino-3-iodobenzoic acid
- Application
- Research and Development
- Molecular Weight
- 263.03 g/mol
- Purity
- 0.95
- CAS Number
- 2122-63-6
Dimensions
- Size
- 1 g
Description
Chemical Formula C7H6INO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.