Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-3-nitrophenylboronic acid pinacol ester (25g), CAS 833486-94-5
- Mfr # X2288-25g
- Zoro # G923907759
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
CAS Number
833486-94-5
Purity
0.97
Application
Research and Development
Molecular Weight
264.09 g/mol
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2288-25g
- Zoro #
- G923907759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 833486-94-5
- Item
- 4-Amino-3-nitrophenylboronic acid pinacol ester
- Purity
- 0.97
- Application
- Research and Development
- Molecular Weight
- 264.09 g/mol
Description
Chemical Formula C12H17BN2O4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.