Shop AK SCIENTIFIC

4-Amino-5, 6-dichloropyrimidine (5g), CAS 310400-38-5

  • Mfr # W5319-5g
  • Zoro # G523878336

product price: 
$
28.79
/ea

Key Features

Molecular Weight
163.99 g/mol
Purity
98% (GC)
CAS Number
310400-38-5
Application
Research and Development
Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W5319-5g
Zoro #
G523878336
UPC #
-
Country of Origin
China
Molecular Weight
163.99 g/mol
Purity
98% (GC)
CAS Number
310400-38-5
Item
4-Amino-5,6-dichloropyrimidine
Application
Research and Development

Description

Chemical Formula C4H3Cl2N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews