Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-6-chloro-5-fluoropyrimidine (1g), CAS 851984-15-1
- Mfr # W8795-1g
- Zoro # G423862749
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
147.54 g/mol
Purity
98% (HPLC)
Size
1 g
Application
Research and Development
CAS Number
851984-15-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8795-1g
- Zoro #
- G423862749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 147.54 g/mol
- Purity
- 98% (HPLC)
- Item
- 4-Amino-6-chloro-5-fluoropyrimidine
- Application
- Research and Development
- CAS Number
- 851984-15-1
Description
Chemical Formula C4H3ClFN3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.