4-Amino-furazan-3-carboxylic acid methyl ester (1g), CAS 159013-94-2
- Mfr # 5033AD-1g
- Zoro # G723796324
product price:Â
$
99.55
/ea
Key Features
Molecular Weight
143.1 g/mol
Size
1 g
Application
Research and Development
Purity
0.95
CAS Number
159013-94-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5033AD-1g
- Zoro #
- G723796324
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 143.1 g/mol
- Item
- 4-Amino-furazan-3-carboxylic acid methyl ester
- Application
- Research and Development
- Purity
- 0.95
- CAS Number
- 159013-94-2
Dimensions
- Size
- 1 g
Description
Chemical Formula C4H5N3O3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.