Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminoanisole-3-sulfonic acid (500g), CAS 13244-33-2
- Mfr # I959-500g
- Zoro # G723821392
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
203.22 g/mol
Size
500 g
Purity
97% (HPLC)
CAS Number
13244-33-2
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I959-500g
- Zoro #
- G723821392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Molecular Weight
- 203.22 g/mol
- Purity
- 97% (HPLC)
- Item
- 4-Aminoanisole-3-sulfonic acid
- CAS Number
- 13244-33-2
- Application
- Research and Development
Description
Chemical Formula C7H9NO4S Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.