Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminobenzaldehyde (5g), CAS 556-18-3
- Mfr # L628-5g
- Zoro # G423843106
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
121.14 g/mol
Size
5 g
CAS Number
556-18-3
Purity
0.95
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L628-5g
- Zoro #
- G423843106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Item
- 4-Aminobenzaldehyde
- Molecular Weight
- 121.14 g/mol
- CAS Number
- 556-18-3
- Purity
- 0.95
- Application
- Research and Development
Description
Chemical Formula C7H7NO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.