Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminobiphenyl (1g), CAS 92-67-1
- Mfr # L631-1g
- Zoro # G523897528
product price:Â
$
28.79
/ea
Key Features
Size
1 g
Application
Research and Development
Molecular Weight
169.22 g/mol
Purity
99% (GC)
CAS Number
92-67-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L631-1g
- Zoro #
- G523897528
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Aminobiphenyl
- Application
- Research and Development
- Molecular Weight
- 169.22 g/mol
- Purity
- 99% (GC)
- CAS Number
- 92-67-1
Dimensions
- Size
- 1 g
Description
Chemical Formula C12H11N Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.