4-Aminobutyraldehyde diethyl acetal (5g), CAS 6346-09-4
- Mfr # X4959-5g
- Zoro # G723827691
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
161.24 g/mol
Application
Research and Development
Purity
99% (GC)
CAS Number
9/4/6346
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4959-5g
- Zoro #
- G723827691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 161.24 g/mol
- Application
- Research and Development
- Purity
- 99% (GC)
- Item
- 4-Aminobutyraldehyde diethyl acetal
- CAS Number
- 9/4/6346
Description
Chemical Formula C8H19NO2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.