Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminocyclohexanone hydrochloride (10g), CAS 675112-40-0
- Mfr # W7796-10g
- Zoro # G523871771
product price:Â
$
62.85
/ea
Key Features
Size
10 g
Application
Research and Development
Purity
98% (HPLC)
CAS Number
675112-40-0
Molecular Weight
149.62 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7796-10g
- Zoro #
- G523871771
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Aminocyclohexanone hydrochloride
- Application
- Research and Development
- Purity
- 98% (HPLC)
- CAS Number
- 675112-40-0
- Molecular Weight
- 149.62 g/mol
Description
Chemical Formula C6H11NO.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.