Shop AK SCIENTIFIC
See all product information
Create Account
4-(Aminomethyl)cyclohexanecarboxylic acid (100g), CAS 701-54-2
- Mfr # 6231AL-100g
- Zoro # G523828638
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Purity
0.95
Size
100 g
CAS Number
701-54-2
Molecular Weight
157.21 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6231AL-100g
- Zoro #
- G523828638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Application
- Research and Development
- Purity
- 0.95
- CAS Number
- 701-54-2
- Item
- 4-(Aminomethyl)cyclohexanecarboxylic acid
- Molecular Weight
- 157.21 g/mol
Description
Chemical Formula C8H15NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.