Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminomethylpyridin-2-ylamine (25g), CAS 199296-51-0
- Mfr # W4216-25g
- Zoro # G823915793
product price:Â
$
2,016.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
123.16 g/mol
Application
Research and Development
CAS Number
199296-51-0
Purity
0.95
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4216-25g
- Zoro #
- G823915793
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Aminomethylpyridin-2-ylamine
- Molecular Weight
- 123.16 g/mol
- Application
- Research and Development
- CAS Number
- 199296-51-0
- Purity
- 0.95
Description
Chemical Formula C6H9N3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.