4-Aminophenylboronic acid pinacol ester (100g), CAS 214360-73-3
- Mfr # B550-100g
- Zoro # G023808147
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
100 g
CAS Number
214360-73-3
Molecular Weight
219.09 g/mol
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B550-100g
- Zoro #
- G023808147
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 214360-73-3
- Molecular Weight
- 219.09 g/mol
- Purity
- 98% (GC)
- Item
- 4-Aminophenylboronic acid pinacol ester
Dimensions
- Size
- 100 g
Description
Chemical Formula C12H18BNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.