(4-Aminophenylthio)acetic acid (5g), CAS 104-18-7
- Mfr # 8075AF-5g
- Zoro # G823824170
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
CAS Number
104-18-7
Application
Research and Development
Size
5 g
Purity
97% (HPLC)
Molecular Weight
183.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8075AF-5g
- Zoro #
- G823824170
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 104-18-7
- Application
- Research and Development
- Purity
- 97% (HPLC)
- Molecular Weight
- 183.23 g/mol
- Item
- (4-Aminophenylthio)acetic acid
Dimensions
- Size
- 5 g
Description
Chemical Formula C8H9NO2S Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.