Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminopyridazin-3(2H)-one (5g), CAS 55271-46-0
- Mfr # 8057AB-5g
- Zoro # G823816892
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
CAS Number
55271-46-0
Application
Research and Development
Molecular Weight
111.1 g/mol
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8057AB-5g
- Zoro #
- G823816892
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Aminopyridazin-3(2H)-one
- CAS Number
- 55271-46-0
- Application
- Research and Development
- Molecular Weight
- 111.1 g/mol
- Purity
- 0.95
Dimensions
- Size
- 5 g
Description
Chemical Formula C4H5N3O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.