Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminopyridine-2-carboxylic acid (100g), CAS 100047-36-7
- Mfr # X8464-100g
- Zoro # G723879089
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
100047-36-7
Purity
98% (HPLC)
Molecular Weight
138.12 g/mol
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8464-100g
- Zoro #
- G723879089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Application
- Research and Development
- CAS Number
- 100047-36-7
- Purity
- 98% (HPLC)
- Item
- 4-Aminopyridine-2-carboxylic acid
- Molecular Weight
- 138.12 g/mol
Description
Chemical Formula C6H6N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.