Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminoquinoline (1g), CAS 578-68-7
- Mfr # X1005-1g
- Zoro # G023883908
product price:Â
$
30.15
/ea
Key Features
Application
Research and Development
CAS Number
578-68-7
Size
1 g
Purity
98% (GC)
Molecular Weight
144.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1005-1g
- Zoro #
- G023883908
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 578-68-7
- Item
- 4-Aminoquinoline
- Purity
- 98% (GC)
- Molecular Weight
- 144.17 g/mol
Description
Chemical Formula C9H8N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.