Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminoresorcinol hydrochloride (25g), CAS 34781-86-7
- Mfr # X7137-25g
- Zoro # G423905583
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
Purity
0.95
Molecular Weight
161.59 g/mol
Application
Research and Development
CAS Number
34781-86-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7137-25g
- Zoro #
- G423905583
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.95
- Item
- 4-Aminoresorcinol hydrochloride
- Molecular Weight
- 161.59 g/mol
- Application
- Research and Development
- CAS Number
- 34781-86-7
Dimensions
- Size
- 25 g
Description
Chemical Formula C6H8ClNO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.