Shop AK SCIENTIFIC

4-Aminotetrahydropyran hydrochloride (5g), CAS 33024-60-1

  • Mfr # B409-5g
  • Zoro # G423883126

product price: 
$
27.49
/ea

Key Features

CAS Number
33024-60-1
Molecular Weight
137.61 g/mol
Purity
98% (HPLC)
Application
Research and Development
Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B409-5g
Zoro #
G423883126
UPC #
-
Country of Origin
China
CAS Number
33024-60-1
Item
4-Aminotetrahydropyran hydrochloride
Molecular Weight
137.61 g/mol
Purity
98% (HPLC)
Application
Research and Development

Description

Chemical Formula C5H12ClNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.