Shop AK SCIENTIFIC
See all product information
Create Account
4-Azaindole (100g), CAS 272-49-1
- Mfr # L646-100g
- Zoro # G823895767
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
272-49-1
Size
100 g
Molecular Weight
118.14 g/mol
Purity
99% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L646-100g
- Zoro #
- G823895767
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 272-49-1
- Item
- 4-Azaindole
- Molecular Weight
- 118.14 g/mol
- Purity
- 99% (GC)
Dimensions
- Size
- 100 g
Description
Chemical Formula C7H6N2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.