Shop AK SCIENTIFIC
See all product information
Create Account
4-(Benzyloxycarbonylamino)butyric acid (25g), CAS 5105-78-2
- Mfr # V6305-25g
- Zoro # G323882731
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
237.25 g/mol
CAS Number
5105-78-2
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V6305-25g
- Zoro #
- G323882731
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 237.25 g/mol
- Item
- 4-(Benzyloxycarbonylamino)butyric acid
- CAS Number
- 5105-78-2
Description
Chemical Formula C12H15NO4 Purity >98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.