Shop AK SCIENTIFIC
See all product information
Create Account
4-Boc-2-chloropyridine (100g), CAS 295349-62-1
- Mfr # U902-100g
- Zoro # G423900182
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
213.66 g/mol
CAS Number
295349-62-1
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U902-100g
- Zoro #
- G423900182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 213.66 g/mol
- Item
- 4-Boc-2-chloropyridine
- CAS Number
- 295349-62-1
Description
Chemical Formula C10H12ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.