Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-1-chloro-2-fluorobenzene (25g), CAS 60811-18-9
- Mfr # N681-25g
- Zoro # G223894292
product price:Â
$
30.15
/ea
Key Features
CAS Number
60811-18-9
Molecular Weight
209.44 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N681-25g
- Zoro #
- G223894292
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Bromo-1-chloro-2-fluorobenzene
- CAS Number
- 60811-18-9
- Molecular Weight
- 209.44 g/mol
Description
Chemical Formula C6H3BrClF Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.