Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-1H-indole-2, 3-dione (25g), CAS 20780-72-7
- Mfr # X0251-25g
- Zoro # G523898532
product price:Â
$
44.55
/ea
Key Features
CAS Number
20780-72-7
Molecular Weight
226.03 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0251-25g
- Zoro #
- G523898532
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Bromo-1H-indole-2,3-dione
- CAS Number
- 20780-72-7
- Molecular Weight
- 226.03 g/mol
Description
Chemical Formula C8H4BrNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.