Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-2-fluorobenzonitrile (5g), CAS 105942-08-3
- Mfr # G458-5g
- Zoro # G823806237
product price:Â
$
20.95
/ea
Key Features
CAS Number
105942-08-3
Chemical Container Size
5 g
Molecular Weight
200.01 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G458-5g
- Zoro #
- G823806237
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Bromo-2-fluorobenzonitrile
- CAS Number
- 105942-08-3
- Molecular Weight
- 200.01 g/mol
Description
Chemical Formula C7H3BrFN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.