Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-2-methoxyaniline (1g), CAS 59557-91-4
- Mfr # X0162-1g
- Zoro # G023900087
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
202.05 g/mol
CAS Number
59557-91-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0162-1g
- Zoro #
- G023900087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 202.05 g/mol
- CAS Number
- 59557-91-4
- Item
- 4-Bromo-2-methoxyaniline
Description
Chemical Formula C7H8BrNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.