Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3, 3, 4, 4-tetrafluoro-1-butene (25g), CAS 18599-22-9
- Mfr # 6240AD-25g
- Zoro # G223791126
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
CAS Number
18599-22-9
Molecular Weight
206.96 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240AD-25g
- Zoro #
- G223791126
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Bromo-3,3,4,4-tetrafluoro-1-butene
- CAS Number
- 18599-22-9
- Molecular Weight
- 206.96 g/mol
Description
Chemical Formula C4H3BrF4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.