Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3, 5-difluorophenol (25g), CAS 130191-91-2
- Mfr # 5542AA-25g
- Zoro # G123827031
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
130191-91-2
Molecular Weight
208.99 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5542AA-25g
- Zoro #
- G123827031
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 130191-91-2
- Item
- 4-Bromo-3,5-difluorophenol
- Molecular Weight
- 208.99 g/mol
Description
Chemical Formula C6H3BrF2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.