Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3, 6-dichloropyridazine (10g), CAS 10344-42-0
- Mfr # Z3825-10g
- Zoro # G923912548
product price:Â
$
1,606.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
227.87 g/mol
CAS Number
10344-42-0
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3825-10g
- Zoro #
- G923912548
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 227.87 g/mol
- CAS Number
- 10344-42-0
- Item
- 4-Bromo-3,6-dichloropyridazine
Description
Chemical Formula C4HBrCl2N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.