Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3-chlorobenzene-1-sulfonyl chloride (1g), CAS 874801-46-4
- Mfr # W8974-1g
- Zoro # G123921784
product price:Â
$
66.79
/ea
Key Features
Molecular Weight
289.96 g/mol
Chemical Container Size
1 g
CAS Number
874801-46-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8974-1g
- Zoro #
- G123921784
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 289.96 g/mol
- Item
- 4-Bromo-3-chlorobenzene-1-sulfonyl chloride
- CAS Number
- 874801-46-4
Description
Chemical Formula C6H3BrCl2O2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.