Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3-iodoaniline (25g), CAS 63037-64-9
- Mfr # 9566AB-25g
- Zoro # G823883443
product price:Â
$
2,749.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
297.92 g/mol
CAS Number
63037-64-9
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9566AB-25g
- Zoro #
- G823883443
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 297.92 g/mol
- CAS Number
- 63037-64-9
- Item
- 4-Bromo-3-iodoaniline
Description
Chemical Formula C6H5BrIN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.