Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-D-phenylalanine (5g), CAS 62561-74-4
- Mfr # C957-5g
- Zoro # G623855961
product price:Â
$
61.55
/ea
Key Features
Molecular Weight
244.09 g/mol
Chemical Container Size
5 g
CAS Number
62561-74-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C957-5g
- Zoro #
- G623855961
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 244.09 g/mol
- Item
- 4-Bromo-D-phenylalanine
- CAS Number
- 62561-74-4
Description
Chemical Formula C9H10BrNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.