Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromobenzo[c][1, 2, 5]thiadiazole (25g), CAS 22034-13-5
- Mfr # W4545-25g
- Zoro # G723921818
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
CAS Number
22034-13-5
Chemical Container Size
25 g
Molecular Weight
215.07 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4545-25g
- Zoro #
- G723921818
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 22034-13-5
- Molecular Weight
- 215.07 g/mol
- Item
- 4-Bromobenzo[c][1,2,5]thiadiazole
Description
Chemical Formula C6H3BrN2S Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.