Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromobenzonitrile (100g), CAS 623-00-7
- Mfr # L662-100g
- Zoro # G523921995
product price:Â
$
91.69
/ea
Key Features
Molecular Weight
182.02 g/mol
Chemical Container Size
100 g
CAS Number
623-00-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L662-100g
- Zoro #
- G523921995
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Bromobenzonitrile
- Molecular Weight
- 182.02 g/mol
- CAS Number
- 623-00-7
Description
Chemical Formula C7H4BrN Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.