Shop AK SCIENTIFIC
See all product information
Create Account
4-(Bromomethyl)picolinonitrile (1g), CAS 153993-99-8
- Mfr # 7726AA-1g
- Zoro # G323803835
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
197.03 g/mol
CAS Number
153993-99-8
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7726AA-1g
- Zoro #
- G323803835
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 197.03 g/mol
- CAS Number
- 153993-99-8
- Item
- 4-(Bromomethyl)picolinonitrile
Description
Chemical Formula C7H5BrN2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.