Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromophenylhydrazine hydrochloride (100g), CAS 622-88-8
- Mfr # A011-100g
- Zoro # G923873726
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
223.5 g/mol
CAS Number
622-88-8
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A011-100g
- Zoro #
- G923873726
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 223.5 g/mol
- CAS Number
- 622-88-8
- Item
- 4-Bromophenylhydrazine hydrochloride
Description
Chemical Formula C6H8BrClN2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.