Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromopiperidine hydrobromide (100g), CAS 54288-70-9
- Mfr # V0683-100g
- Zoro # G823902038
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
244.96 g/mol
CAS Number
54288-70-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0683-100g
- Zoro #
- G823902038
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 4-Bromopiperidine hydrobromide
- Molecular Weight
- 244.96 g/mol
- CAS Number
- 54288-70-9
Description
Chemical Formula C5H11Br2N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.