Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromothiazole (1g), CAS 34259-99-9
- Mfr # L671-1g
- Zoro # G023853345
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
CAS Number
34259-99-9
Molecular Weight
164.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L671-1g
- Zoro #
- G023853345
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 34259-99-9
- Molecular Weight
- 164.02 g/mol
- Item
- 4-Bromothiazole
Description
Chemical Formula C3H2BrNS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.