Shop AK SCIENTIFIC
See all product information
Create Account
4-Butoxybenzoic acid (25g), CAS 1498-96-0
- Mfr # 4635AD-25g
- Zoro # G823803939
product price:Â
$
82.49
/ea
Key Features
Molecular Weight
194.23 g/mol
Chemical Container Size
25 g
CAS Number
1498-96-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4635AD-25g
- Zoro #
- G823803939
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 194.23 g/mol
- Item
- 4-Butoxybenzoic acid
- CAS Number
- 1498-96-0
Description
Chemical Formula C11H14O3 Purity 98% (GC, HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.