Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-1H-imidazo[4, 5-c]pyridine (25g), CAS 2770-01-6
- Mfr # W5077-25g
- Zoro # G523891397
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
153.57 g/mol
Chemical Container Size
25 g
CAS Number
1/6/2770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5077-25g
- Zoro #
- G523891397
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Chloro-1H-imidazo[4,5-c]pyridine
- Molecular Weight
- 153.57 g/mol
- CAS Number
- 1/6/2770
Description
Chemical Formula C6H4ClN3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.