Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-2, 6-pyridinedicarboxylic acid (5g), CAS 4722-94-5
- Mfr # Z2843-5g
- Zoro # G623844941
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4722-94-5
Molecular Weight
201.56 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2843-5g
- Zoro #
- G623844941
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 4722-94-5
- Molecular Weight
- 201.56 g/mol
- Item
- 4-Chloro-2,6-pyridinedicarboxylic acid
Description
Chemical Formula C7H4ClNO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.