Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-6-isopropylpyrimidin-2-amine (25g), CAS 73576-33-7
- Mfr # W8165-25g
- Zoro # G723910577
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
CAS Number
73576-33-7
Chemical Container Size
25 g
Molecular Weight
171.63 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8165-25g
- Zoro #
- G723910577
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 73576-33-7
- Item
- 4-Chloro-6-isopropylpyrimidin-2-amine
- Molecular Weight
- 171.63 g/mol
Description
Chemical Formula C7H10ClN3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.