Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-N-isopropylaniline (5g), CAS 770-40-1
- Mfr # 2014AC-5g
- Zoro # G623805539
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
169.65 g/mol
Chemical Container Size
5 g
CAS Number
770-40-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2014AC-5g
- Zoro #
- G623805539
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Chloro-N-isopropylaniline
- Molecular Weight
- 169.65 g/mol
- CAS Number
- 770-40-1
Description
Chemical Formula C9H12ClN Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.