Shop AK SCIENTIFIC
See all product information
Create Account
4-Chlorobutyronitrile (500g), CAS 628-20-6
- Mfr # L695-500g
- Zoro # G523895289
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
CAS Number
628-20-6
Molecular Weight
103.55 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L695-500g
- Zoro #
- G523895289
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 628-20-6
- Molecular Weight
- 103.55 g/mol
- Item
- 4-Chlorobutyronitrile
Description
Chemical Formula C4H6ClN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.